Beli bearing pad di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran)Deskripsi:You can easily install without taking space. For anti-vibration measures of pumps, motors, blowers, etc.atribut:
- Material (rubber): Natural rubber
- Rubber Hardness: 50
- Shape: circular
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- monotaro Downward Pressure Type Toggle ClampDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Base: Flange
- Type: Downward pressure type
- Material (Handle): PVC
- Material (Main Unit): SS400 (Unichrome)
- TRUSCO Hexagon Type Rubber Vibration IsolatorDeskripsi:-Because the hexagonal type is in millimeter size, work can be performed with commercially available tool.-It can also be attached to places deep down such as the bottom of a groove by using a deep socket. -Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.atribut:
- Rubber Hardness: 60°
- Metal Fitting Materials: Rolling Steel Material for Standard Structure
- Rubber Materials: Natural Rubber (NR)
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- monotaro Antivibration RubberDeskripsi:You can easily install without taking space.. For anti-vibration measures of pumps, motors, blowers, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: circular
- Material (rubber): Natural rubber
- TRUSCO Anti-Vibration PadDeskripsi:The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
- TRUSCO Hexagon Type Rubber Vibration Isolatoratribut:
- Screw Dimensions: M5x0.80
- Rubber Hardness: 60Degrees
- Purpose of Use: Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.
- TRUSCO Anti-vibration pads (synthetic rubber)Deskripsi:Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.atribut:
- Thickness (mm): 10
- Rubber Hardness: 55degree+/-5
- Allowable Surface Pressure (N/cm²): 5
- Operating Temperature Range (°C): -5-110
- Non Brand Cylindrical Vibration IsolatorDeskripsi:These vibration isolators have cylindrical bodies with threaded studs on both ends for installation between two tapped holes.atribut:
- UNSPSC: 23153130
- Height (inch): 2.25
- Isolator Material: Rubber
- Maximum Load Downward Compression (lbf): 720
- Mounting: Compression
- Overall Diameter (inch): 3.13
- Resistant To: Abrasion
- Spring Rate (lbf): 140
- Stud Length (inch): 1.25
- Vibration Isolator Style: One Tapped Hole and One Threaded Stud
- Daikin VRV Indoor Ceiling Mounted Duct Wireless (AC Plafon)Deskripsi:Slim and compact design for easy and exible installation
- monotaro Hook Type Toggle ClampDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: Nut M5 P = 0.8
- Base: Flange
- Type: Hook type
- Stroke (mm): 45
- Maximum Height (mm): 42.3
- Material (Handle): PVC
- Tightening Pressure (kN [kgf]): 3.18[318]
- Maximum Length (mm): 220.2
- Body Material: SS 400 (Unichrome)
- TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Typeatribut:
- Specification: Single washer type
- Weight (g): 100
- Length L(mm): 30
- Bolt Length (mm): 28
- Bolt: M8
- Maximum Load (N): 735
- Bolt Hole Diameter (Ø mm): 9
- Outer Diameter d (mm): 32
- Purpose of Use: Pumps, various machine tools, centrifugal separators, crushers, motors, and other standard industrial machinery.
- Non Brand CSH/SWH Series Coil Springatribut:
- Color: Green
- ALTRAND XL Type Open Spring MountingDeskripsi:Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower/Fan Blower).
Daftar Harga bearing pad Terbaru October 2026
| monotaro Round Type Rubber Vibration Isolator (Karet Peredam Getaran) | Rp43.900 |
| TRUSCO Vibration Absorbing Pad (Penahan Getaran) | Rp199.900 |
| monotaro Downward Pressure Type Toggle Clamp | Rp75.900 |
| TRUSCO Hexagon Type Rubber Vibration Isolator | Rp55.900 |
| TRUSCO Cushion Rubber | Rp24.900 |
| monotaro Antivibration Rubber | Rp46.900 |
| TRUSCO Anti-Vibration Pad | Rp349.900 |
| TRUSCO Hexagon Type Rubber Vibration Isolator | Rp46.900 |
| Hikari Rubber | Rp31.900 |
| TRUSCO Anti-vibration pads (synthetic rubber) | Rp25.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/64P101563220-15.jpg)
/P101001374-1.jpg)







/afP102006375-4.jpg)

/nmP105928850-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)